Shop All Tarps
Protarp
30 ft x 50 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene
Mfr # PT-106-30X50
Zoro # G409980436
product price: $299.95
/ea
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Material Polethene
- Tarp Material Polyethylene
- Thickness 16 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 30 ft x 50 ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 30 ft |
Details
Color | Black |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Material | Polethene |
Tarp Material | Polyethylene |
Thickness | 16 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Grade | Commercial |
Shape | Rectangle |
Distance Between Grommets | 18 in |
Durability | Heavy duty |
Description
30 ft. x 50 ft. Black Polyethylene Heavy Duty 16 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON 9 lb Bait Block Rodenticide, Green Blocks, Peanut Butter Flavorizer, 144 Blocks Per Pail (709-PN)
- CLEAN STRIKE 18-inch Stainless M22 Spray Wand One-Touch Quick Connect Plug (CS-1053)
- VENTLINE Ventline V2215-21 Sidewall Exhaust Fan 110V AC - Fan with Grill (V2215-21)
- TECUMSEH Fuel Tank (Black) -C/U 410284 (410275)
- PROTARP 24 ft x 64 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-24X64)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-8X10)
- PROTARP 20 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-20X40)
- PROTARP 40 ft x 60 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-40X60)
- PROTARP 10 ft x 12 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-10X12)
- PROTARP 20 ft x 35 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-20X35)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRU7)
- Protarp Tarps