Shop All Tarps
Protarp
30 ft x 40 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof
Mfr # PT-204-30X40
Zoro # G508265175
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 30 ft x 40 ft
- Tarp Material Polyethylene
- Thickness 22 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 30 ft x 40 ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 30 ft |
Details
Color | White |
Tarp Material | Polyethylene |
Thickness | 22 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Water Resistant/Waterproof | Waterproof |
Tarp Resistant Features | Waterproof, Rip and Tear Proof |
Description
One tarp, endless possibilities PROTARP multipurpose tarpaulin cover is a musthave item for every household, thanks to its practicality and endless uses For example, you can use this tarp sheet to cover your car boat, pool, roof, or outdoor furniture You can also use the tarp sheet to cover wood logs and building materials, as well as house floors when you want to paint the walls Lets not forget outdoor activities This waterproof tarp can be used to build a canopy tent or you can use it as a ground blanket to keep your tent safe from sharp rocks and stones PROTARP has designed the ultimate weatherproof tarp cover This Super Heavy duty outdoor tarp sheet is built to cover and effectively protect small and large objects from all extreme weather conditionsIs it too sunny and warm outside This tarp is UV resistant so the sun rays cannot get through itIs it raining a lot The protective tarp sheet is 100 waterproof so it will keep your wood logs dry and ready for useIs it snowing You can use the tarpaulin cover to keep your vehicle from getting buried under the snowIs it windy The ultra thick tarp with the 16 x 16 weave count and 100 virgin polyethylene will not tear or ripTying it down is going to be simple and easy This polyethylene tarp sheet has metal grommets every 18 inches and reinforced edges These grommets are ultra strong and they will help you tie down the waterproof canopy tarp easily and in a very steady and secure way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY FORGE American Flag 48 in. H X 72 in. W (USB4)
- CHAPIN Chapin 3 Liter Hand Crank Rock Salt & Ice Melt Spreader - With Gate Control (8705A)
- BONIDE PRODUCTS Bonide Products Inc P-Ground Force Vegetation Killer 1 Quart (917347)
- TARPCO SAFETY 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-24X36)
- PROTARP 30 ft x 40 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-30X40)
- PROTARP 30 ft x 40 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-30X40)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-103-8X10)
- PROTARP 50 ft x 100 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (PT-102-50X100)
- PROTARP 12 ft x 20 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-12X20)
- PROTARP 8 ft x 10 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-8X10)
- XPOSE SAFETY 50 ft x 100 ft 5 mil Tarp, Blue, Polyethylene (BT-50100-X)
- Protarp Tarps