Shop All Tarps
Protarp
30 ft x 30 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene
Mfr # PT-106-30X30
Zoro # G509980459
Free Shipping & Returns
$219.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Material Polethene
- Tarp Material Polyethylene
- Thickness 16 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 30 ft x 30 ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 30 ft |
Details
Color | Black |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Material | Polethene |
Tarp Material | Polyethylene |
Thickness | 16 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Distance Between Grommets | 18 in |
Shape | Rectangle |
Durability | Heavy duty |
Grade | Commercial |
Description
30 ft. x 30 ft. Black Polyethylene Heavy Duty 16 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cover-Dust 11 (731-07731C)
- MAURITZON 11 ft 8 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, White, Polyethylene, UV Resistant (TTS-20000-1220)
- SUN JOE Dual Sliding Chamber, All-Season, OD Tumbling Composter, 42 Gal (SJ-CMPS1)
- KOHLER Nut Wing (12 100 01-S)
- PROTARP 16 ft x 20 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-16X20)
- PROTARP 40 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-40X40)
- PROTARP 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-10X20)
- PROTARP 9 ft x 12 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-203-9X12)
- PROTARP 20 ft x 35 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-20X35)
- PROTARP 40 ft x 80 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (PT-101-40X80)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (5WTT1)
- Protarp Tarps