Shop All Tarps
Protarp
25 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene
Mfr # PT-106-25X40
Zoro # G309980475
product price: $234.95
/ea
Free Shipping & Returns
$234.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Color Black
- Material Polethene
- Tarp Material Polyethylene
- Thickness 16 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 25 ft x 40 ft |
Tarp Finished Length | 25 ft |
Tarp Finished Width | 25 ft |
Details
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Color | Black |
Material | Polethene |
Tarp Material | Polyethylene |
Thickness | 16 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Grade | Commercial |
Durability | Heavy duty |
Shape | Rectangle |
Distance Between Grommets | 18 in |
Description
25 ft. x 40 ft. Black Polyethylene Heavy Duty 16 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORSEMENS PRIDE Jolly Ball with Handle 10" PURPLE (1177-PU)
- LOGO BRANDS Baltimore Ravens Round Table (603-31)
- BLACK FLAG Zapper Mosquito Lure (BZ-OCT1)
- LIPPERT COMPONENTS Lippert 3747453 28 Series Step Assembly with Logic Control Unit and Power Switch Kit (3747453)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-8X10)
- PROTARP 16 ft x 20 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-16X20)
- PROTARP 30 ft x 50 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-30X50)
- PROTARP 40 ft x 50 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-40X50)
- PROTARP 40 ft x 60 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-40X60)
- PROTARP 12 ft x 12 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-12X12)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-10X10)
- Protarp Tarps