Shop All Tarps
Protarp
20 ft x 30 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene
Mfr # PT-106-20X30
Zoro # G209980506
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 30 ft
- Material Polethene
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Color Black
- Tarp Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 20 ft x 30 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Material | Polethene |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Color | Black |
Tarp Material | Polyethylene |
Thickness | 16 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Distance Between Grommets | 24 in |
Durability | Heavy duty |
Shape | Rectangle |
Grade | Commercial |
Description
20 ft.x30 ft. Black Polyethylene Heavy Duty 16 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw-Hex Indwsh B (710-05108)
- PROTARP 12 ft x 20 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-12X20)
- LIVING ACCENTS COCO LINER 14"" ROUND (88592)
- DB ELECTRICAL Pump base Gasket For Ford/ Holland 2N, 8N, 9N 9N611 (1101-5109)
- PROTARP 30 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-30X40)
- PROTARP 20 ft x 40 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-20X40)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-8X10)
- PROTARP 40 ft x 40 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-40X40)
- PROTARP 30 ft x 60 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-30X60)
- PROTARP 12 ft x 12 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-12X12)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-20X20)
- Protarp Tarps