Shop All Tarps
Protarp
18 ft x 24 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene
Mfr # TS-106-18X24
Zoro # G709980501
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 18 ft x 24 ft
- Color Black
- Material Polethene
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Tarp Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 18 ft x 24 ft |
Tarp Finished Length | 18 ft |
Tarp Finished Width | 18 ft |
Details
Color | Black |
Material | Polethene |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Tarp Material | Polyethylene |
Thickness | 14 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Distance Between Grommets | 24 in |
Durability | Heavy duty |
Grade | Commercial |
Shape | Rectangle |
Description
18 ft. x 24 ft. Black Polyethylene Heavy Duty 14 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Replacment Inline Strainer , 1/2" MNPT, 50 Mesh w/ Clear Bowl (5116417)
- BIRD-B-GONE SCARE EYE DIVERTERS 5PK (MMSED-5)
- A & I PRODUCTS Lower Link Ball, Quick Hitch, Cat III 5.7" x4.2" x3" (A-VLE6121)
- WATER RIGHT 75 Ft Coil Hose Rosemary (PCH-075-RM)
- PROTARP 12 ft x 16 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-12X16)
- PROTARP 24 ft x 30 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-24X30)
- PROTARP 10 ft x 10 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-10X10)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-8X10)
- PROTARP 40 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-40X40)
- PROTARP 9 ft x 12 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-203-9X12)
- BONIDE PRODUCTS 60432 FERTILIZER INSECT FEED 5M (60430)
- Protarp Tarps