16 ft x 20 ft Heavy Duty 16 Mil Tarp, Maroon, Polyethylene
Mfr # PT-107-16X20
Zoro # G510905908
Key Features
- Color Maroon
- Tarp Material Polyethylene
- Thickness 16 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 16 ft
Product Information
Dimensions
Finished Size | 16 ft x 20 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 16 ft |
Details
Color | Maroon |
Tarp Material | Polyethylene |
Thickness | 16 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 61.7 lb |
Grommet Material | Metal |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
UV Protected | Yes |
Landscape Supply Type | Weed Barrier |
Biodegradable | No |
Duty Type | Heavy Duty |
Shape | Rectangle |
Hardware Included | No |
Description
One tarp, endless possibilities. tarpco Safety's multi-purpose tarpaulin cover is a must-have item for every household, thanks to its practicality and endless uses. For example, you can use this tarp sheet to cover your car. boat, pool, roof, or outdoor furniture. You can also use the tarp sheet to cover wood logs and building materials, as well as house floors when you want to paint the walls. Let's not forget outdoor activities. This waterproof tarp can be used to build a canopy tent or you can use it as a ground blanket to keep your tent safe from sharp rocks and stones. tarpco Safety has designed the ultimate weatherproof tarp cover. This heavy duty outdoor tarp sheet is built to cover and effectively protect small and large objects from all extreme weather conditions: Is it too sunny and warm outside. This tarp is UV resistant so the sun rays cannot get through it. Is it raining a lot. The protective tarp sheet is 100% waterproof so it will keep your wood logs dry and ready for use. Is it snowing. You can use the tarpaulin cover to keep your vehicle from getting buried under the snow. Is it windy. The ultra thick tarp with the 14 x 14 weave count and 100% virgin polyethylene will not tear or rip. Tying it down is going to be simple and easy. This polyethylene tarp sheet has metal grommets every 24 in. and reinforced edges. These grommets are ultra strong and they will help you tie down the waterproof canopy tarp easily and in a very steady and secure way.
- •Protarp's sizing for the tarps are finished size which means when you choose your size you get the full size tarps and it's not short a few in. from both sides like other companies
- •Uses pure, virgin, non-recycled polyethylene, that's why our multipurpose tarp is super durable and won't tear, rip or rot, Protarp heavy duty poly tarp is built to last
- •Protective tarp has a 14 x 16 weave count, reinforced edges and metal grommets every 18 in.
- •Use this plastic tarp sheet to cover many different kinds of objects, like roofs, boats, pools, outdoor furniture, or you can use it to make canopy tents, go camping, cover the floors when you paint and much more
- •Use the ultra-thick tarp throughout the entire year, whether it's windy, raining, snowing or raining
- •Premium poly tarp is weatherproof, waterproof and UV resistant and it will protect any object from all extreme weather conditions
- •Rectangular shaped tarp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN CONTROLS Digital Timer 2Outlet (HGC734105)
- KEEDEX Weldable Single Gate Box (K-BXSGL234-AL)
- GRILL MARK BURNER H DBL 16""UNIVRSAL (23515A)
- TRENDSPOT 6 in. H X 6 in. W Ceramic Low Bell Planter Aqua Blue (AHDB10020-06J)
- PROTARP 40 ft x 60 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-40X60)
- PROTARP 24 ft x 64 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-24X64)
- PROTARP 50 ft x 50 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene (PT-202-50X50)
- PROTARP 12 ft x 20 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-12X20)
- PROTARP 12 ft x 16 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-12X16)
- PROTARP 24 ft x 30 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-24X30)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (HLT3-20186-BLK)
- Protarp Tarps