Shop All Tarps
Protarp
12 ft x 12 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene
Mfr # PT-106-12X12
Zoro # G409980511
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polethene
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Tarp Material Polyethylene
- Thickness 16 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft x 12 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 12 ft |
Details
Color | Black |
Material | Polethene |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Tarp Material | Polyethylene |
Thickness | 16 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Shape | Rectangle |
Grade | Commercial |
Durability | Heavy duty |
Distance Between Grommets | 18 in |
Description
12 ft. x 12 ft. Black Polyethylene Heavy Duty 16 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Garden Hose Fitting, 3/4x3/4", 1/2" FIP (G20017)
- ECHO 14" Gas Chain Saw (CS-355T-14)
- GLOBAL INDUSTRIAL Gray Outdoor Ashtray, 1-1/2 Gallon (261391GY)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Squat Pad Black Professional Stabilizing Squat Pad for Weight Lifting Bar; Black (Squat Pad Black)
- PROTARP 30 ft x 30 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-30X30)
- PROTARP 30 ft x 50 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-30X50)
- PROTARP 40 ft x 80 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-40X80)
- PROTARP 24 ft x 24 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-24X24)
- PROTARP 30 ft x 50 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-30X50)
- PROTARP 50 ft x 100 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene (PT-105-50X100)
- ERICKSON Tarp, brown, Cotton (57075)
- Protarp Tarps