Shop All Tarps
Protarp
10 ft x 12 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene
Mfr # PT-106-10X12
Zoro # G509980473
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Material Polethene
- Tarp Material Polyethylene
- Thickness 16 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 10 ft |
Details
Color | Black |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Material | Polethene |
Tarp Material | Polyethylene |
Thickness | 16 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Durability | Heavy duty |
Distance Between Grommets | 18 in |
Grade | Commercial |
Shape | Rectangle |
Description
10 ft. x 12 ft. Black Polyethylene Heavy Duty 16 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP RICHARDS Trigger Sprayer, White/Red, 9.875" Tube, 24 Sprayers (GJO85131)
- ZORO SELECT Pool Vacuum, Flexible, 19 In L (2ZTZ1)
- BRIGGS & STRATTON Fuel Filter (595824)
- MTD Wheel Asm-Caster (634-04237C)
- PROTARP 30 ft x 50 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-30X50)
- PROTARP 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-10X20)
- PROTARP 40 ft x 80 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-40X80)
- PROTARP 12 ft x 25 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-12X25)
- PROTARP 24 ft x 64 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-24X64)
- PROTARP 12 ft x 25 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-12X25)
- CORE TARPS 12 ft x 20 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-12x20)
- Protarp Tarps