Shop All Adhesive Transfer Tape
Protapes
Transfer Tape, 18 yd. L x 1/2 in. W
Mfr # Pro 156 ATG
Zoro # G0461715
original price:
$5.15
10% off
new price: $4.59
/ea
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Tape Shape Continuous Roll
- Tape Length 18 yd
- Tape Adhesive Strength 100 oz/in
- Tape Thickness 9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protapes
- MFR # Pro 156 ATG
- Zoro # G0461715
- UPC # 840178008169
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2 in |
Tape Length | 18 yd |
Length | 18 yd. |
Tape Core Diameter | 1 in |
Width | 1/2" |
Duct Tape Length | 18 yd. |
Duct Tape Width | 1/2" |
Imperial Tape Length | 18 yd |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 16.5 m |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type Reverse-Wound Adhesive Transfer Tape, Tape Brand Pro Tapes, Series 156 ATG, Imperial Tape Length 18 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 18 yd, Common Industry Lightweight Use, Indoor Only, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature 10 Degrees F, Continuous Roll, Surface Compatibility Metal, Tape Adhesive Material Acrylic, Adhesion to Steel 75 oz/in, Liner Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 2.88"W x 180'L Roll Performance Plus Duct Tape (8979 3x60 blue)
- 3M SCOTCH-WELD Instant Adhesive, Clear, Bottle (S/W)
- 3M MOUNTING TAPE BLK 400X1"" (414-LONGDC)
- EZ WELD Cement, 8 Oz, Yellow, CPVC (22702)
- PROTAPES Transfer Tape, 36 yd. L x 1/2 in. W (Pro 154 ATG)
- PROTAPES Transfer Tape, 36 yd. L x 3/4 in. W (Pro 154 ATG)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (4-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (2-20-467MP)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- BLUE STAR Zebra 3200 Wax & Resin Ribbons, 4-5/16inW x 244'L, 1/2in Core, Black, 12 Rolls/Case (03200GS11007)
- 3M Adhesive Transfer Tape, Circle, 1 In, PK250 (F9460PC)
- Protapes Adhesive Transfer Tape