Shop All Duct Tapes
Protapes
Pro-Duct Tape 100, 2x60yd., Silver
Mfr # PRO-DUCT 100
Zoro # G3228318
product price: $6.49
/ea
Sold in multiples of 24 for $155.76
$155.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 2"
- Duct Tape Length 60 yd.
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protapes
- MFR # PRO-DUCT 100
- Zoro # G3228318
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Metallic |
Performance Temp. | 40 Degrees to 200 Degrees F |
Material | Polyethylene Coated Cloth |
Tensile Strength | 26 lb./in. |
Duct Tape Thickness | 7 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Coated Cloth |
Color | Silver |
Duct Tape Grade | Economy/Utility |
Item | Pro-Duct Tape 100,2x60yd.,Silver |
Description
Pro-Duct Tape 100,2x60yd.,Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rubber Electrical Tape, 130C, Scotch, 2 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C)
- QUIKRETE Quik-Tube Steel Concrete Building Form Tube 4 ft. L X 10 in. D (6922-02)
- VIBRA-TITE Pipe Thread Sealant Tube, 460, White, Paste (46025)
- HARVEY Pipe Joint Paste 8 oz, Bottle, White (023045)
- PROTAPES Cable Path, 30 yd. L, Black, 4 in. W (Cable Path)
- PROTAPES Cable Path, 30 yd. L, Black, 6 in. W (Cable Path)
- PROTAPES Pro-Duct Tape 110, 2x60yd., Yellow (PRO-DUCT 110)
- PROTAPES Vinyl Tape, Pro-50, 2x36yd., Clear (PRO-50)
- PROTAPES Cable Path, 30 yd. L x 4 in. W (Cable Path)
- PROTAPES Cable Path, 30 yd. L x 6 in. W (Cable Path)
- TAPECASE Cloth Tape, 2 In x 36 yd, 11.7 mil, Brown (15D430)
- Protapes Duct Tapes