Shop All Masking Tapes
Protapes
Matte Cloth Tape, 2x55yd., Tan Cloth
Mfr # PRO-GAFF
Zoro # G3227819
product price: $23.89
/ea
Sold in multiples of 24 for $573.36
$573.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roll
- Material Adhesive: Synthetic Rubber; Backing: Cotton Cloth
- Tensile Strength 50 lb./in.
- Thickness 11 mil
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protapes
- MFR # PRO-GAFF
- Zoro # G3227819
- UPC # 688295151159
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 2" |
Length | 55 yd. |
Details
Shape | Roll |
Material | Adhesive: Synthetic Rubber; Backing: Cotton Cloth |
Tensile Strength | 50 lb./in. |
Thickness | 11 mil |
Item | Matte Cloth Tape,2x55yd.,Tan Cloth |
Performance Temp. | 50 Degrees to 180 Degrees F |
Description
Matte Cloth Tape,2x55yd.,Tan Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Low VOC Duct Sealant, 10.5 oz, Cartridge, Gray, Water Base (GRPROSEALT)
- ASTRO PNEUMATIC MASKING MACHINE (AOMM18)
- 3M Polyester Tape, Blue, 1.25" x 72 yd. (8901)
- JE TOMES Masonry Mortar, 50 lb, Bag, Gray, PK56 (PAL-N3)
- PROTAPES Matte Cloth Tape, 1x50yd., FL Green (PRO-GAFF)
- PROTAPES Matte Cloth Tape, 2x55yd., Black Cloth (PRO-GAFF)
- PROTAPES Matte Cloth Tape, 3x55yd., Black Cloth (PRO-GAFF)
- PROTAPES Matte Cloth Tape, 1x50yd., FL Blue Cloth (PRO-GAFF)
- PROTAPES Pro-Artist Tape, 1x60 yd., White (PRO-ARTIST TAPE)
- PROTAPES Matte Cloth Tape, 4x55yd., Brown Cloth (PRO-GAFF)
- GORILA Super Glue Double Sided 5/8 in. W X 20 yd L Double Sided Tape White, 6PK (109340)
- Protapes Masking Tapes