Shop All Masking Tapes
Protapes
Matte Cloth Tape, 1x55yd., Yellow Cloth
Mfr # PRO-GAFF
Zoro # G3227572
Sold in multiples of 48 for $575.52
$575.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 1 in.
- Tape Length 55 Yd.
- Material Matte Cloth Tape
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protapes
- MFR # PRO-GAFF
- Zoro # G3227572
- UPC # 688295151067
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 in. |
Tape Length | 55 Yd. |
Width | 1 |
Length | 55 yd |
Details
Tape Color | Yellow |
Material | Matte Cloth Tape |
Item | Gaffer's Tape |
Adhesive | Rubber |
Tape Backing Material | Cotton Cloth |
Type | Gaffer's Tape |
Tape Adhesive | Rubber |
Description
Matte Cloth Tape,1x55yd.,Yellow Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4462W Double Coated Foam Tape 6" x 5yd, White (4462)
- SUDBURY Sudbury 332 Elastomeric Sealant - 1 oz., Black (332)
- AMES RESEARCH LABORATORIES AMES BLUE MAX Liquid Rubber Caulk & Sealant - 10.1 oz Tube (BMX10TUBEBE)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2811092)
- PROTAPES Masking Tape, Pro-46, 2x60yd., Black (PRO-46)
- PROTAPES Matte Cloth Tape, 1x50yd., FL Blue Cloth (PRO-GAFF)
- PROTAPES Matte Cloth Tape, 1x50yd., FL Green (PRO-GAFF)
- PROTAPES Matte Cloth Tape, 2x55yd., Black Cloth (PRO-GAFF)
- PROTAPES Pro-Artist Tape, 1x60 yd., White (PRO-ARTIST TAPE)
- PROTAPES Matte Cloth Tape, 1x50yd., FL Yellow (PRO-GAFF)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 3/4" x 60 yds., Natural, 12/Case (T93420312PK)
- Protapes Masking & Painter's Tape