Shop All Masking Tapes
Protapes
Matte Cloth Tape, 1x55yd., Red Cloth
Mfr # PRO-GAFF
Zoro # G3227633
Sold in multiples of 48 for $575.52
$575.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roll
- Material Adhesive: Synthetic Rubber; Backing: Cotton Cloth
- Tensile Strength 50 lb./in.
- Thickness 11 mil
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protapes
- MFR # PRO-GAFF
- Zoro # G3227633
- UPC # 840178015631
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 1" |
Length | 55 yd. |
Details
Shape | Roll |
Material | Adhesive: Synthetic Rubber; Backing: Cotton Cloth |
Tensile Strength | 50 lb./in. |
Thickness | 11 mil |
Item | Matte Cloth Tape,1x55yd.,Red Cloth |
Performance Temp. | 50 Degrees to 180 Degrees F |
Description
Matte Cloth Tape,1x55yd.,Red Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 6Cc Manual Syringe W/Tape Red Tip (M6T)
- HARVEY Plumbers Putty Stanless 5Lb (043105)
- ZORO SELECT Foil Tape, Silver, 60 yd. L, 3" W, PK12 (TC625L)
- 3M Instant Adhesive, Clear, 5/8 in Dia, 2 in L, 35 sec Begins to Harden, 484 PK (3762)
- PROTAPES Matte Cloth Tape, 1x55yd., Yellow Cloth (PRO-GAFF)
- PROTAPES Masking Tape, Pro-46, 2x60yd., Black (PRO-46)
- PROTAPES Matte Cloth Tape, 2x55yd., Black Cloth (PRO-GAFF)
- PROTAPES Pro-Artist Tape, 1x60 yd., White (PRO-ARTIST TAPE)
- PROTAPES Matte Cloth Tape, 3x50yd., FL Yellow (PRO-GAFF)
- PROTAPES Matte Cloth Tape, 1x55yd., Black Cloth (PRO-GAFF)
- SHURTAPE Painters Masking Tape, Natural, Dia, PK36 (CP 107)
- Protapes Masking Tapes