Shop All Masking Tapes
Protapes
Masking Tape, Pro-795, 3/4x60yd.
Mfr # PRO-795
Zoro # G3228309
product price: $2.25
/ea
Sold in multiples of 48 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roll
- Material Adhesive: Synthetic Rubber; Backing: Crepe Paper
- Tensile Strength 18 lb./in.
- Thickness 4.6 mil
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protapes
- MFR # PRO-795
- Zoro # G3228309
- UPC # 840178006325
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 3/4" |
Length | 60 yd. |
Details
Shape | Roll |
Material | Adhesive: Synthetic Rubber; Backing: Crepe Paper |
Tensile Strength | 18 lb./in. |
Thickness | 4.6 mil |
Item | Masking Tape,Pro-795,3/4x60yd. |
Performance Temp. | 60 Degrees to 150 Degrees F |
Description
Masking Tape,Pro-795,3/4x60yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX High Strength Removable Threadlocker Gel 0.18 oz (25005)
- ZORO SELECT Needle Cover, 1 in Length, Polypropylene 50 PK Translucent (5FVN5)
- EZ WELD CPVC Cement, 8 Oz, Orange (20702)
- DAP Construction Adhesive, White, 28 fl oz, Cartridge (27502)
- PROTAPES Matte Cloth Tape, 4x55yd., Brown Cloth (PRO-GAFF)
- PROTAPES Matte Cloth Tape, 1x50yd., FL Blue Cloth (PRO-GAFF)
- PROTAPES Matte Cloth Tape, 1x50yd., FL Pink Cloth (PRO-GAFF)
- PROTAPES Matte Cloth Tape, 2x55yd., Black Cloth (PRO-GAFF)
- PROTAPES Matte Cloth Tape, 2x55yd., White Cloth (PRO-GAFF)
- PROTAPES Matte Cloth Tape, 3x50yd., FL Yellow (PRO-GAFF)
- PROTAPES Matte Cloth Tape, 1x55yd., White Cloth (PRO-GAFF)
- Protapes Masking & Painter's Tape