Shop All Packing Tapes
Protapes
Kraft Paper Tape, 2x55yd., Lt. Brown
Mfr # PRO-183
Zoro # G3228211
product price: $8.89
/ea
Sold in multiples of 24 for $213.36
$213.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesion Strength 37.8 oz./in.
- Width 2"
- Tensile Strength 38.6 lb./in.
- Thickness 6 mil
- Material Rubber Resin (Adhesive), Paper (Backing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protapes
- MFR # PRO-183
- Zoro # G3228211
- UPC # 840178008701
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 55 yd. |
Details
Item | Kraft Paper Tape,2x55yd.,Lt. Brown |
Color | Light Brown |
Adhesion Strength | 37.8 oz./in. |
Tensile Strength | 38.6 lb./in. |
Thickness | 6 mil |
Material | Rubber Resin (Adhesive), Paper (Backing) |
Shape | Continuous Roll |
Features | RoHS Complaint; Hand Tearable Printable |
Description
Kraft Paper Tape,2x55yd.,Lt. Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE File Jacket 8-1/2 x 11", Clear, Pk25 (UNV81525)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Red, 6/Case (T90222R6PK)
- ZORO SELECT Corrugated Boxes, 27" x 14" x 9", Kraft, 20/Bundle (11A654)
- ZEBRA PEN Sarasa Gel Pen, Black, Bold, PK12 (46610)
- PROTAPES Kraft Paper Tape, 3x55yd., Lt. Brown (PRO-183)
- PROTAPES Kraft Paper Tape, 2x55yd., Drk. Brown (PRO-184HD)
- DESCO Clear Cellulose Tape, 3/4"x72yd. (79204)
- NOVAVISION Tamper-Evident Tape, 1In x 2In, PK250 (ZS48-08RWSN-250)
- SCOTCH 3M™ 355 Carton Sealing Tape, 3.5 Mil, 2" x 1000 yds., Clear, 4/Case (T903355)
- 3M Tape, Safety Stripe, 2Inx36yd (57022)
- SCOTCH Book Tape, 3in Core, 1.5 x 15 yds, Clear (845)
- Protapes Packing Tapes