Shop All Packing Tapes
Protapes
Kraft Paper Tape, 2x55yd., Drk. Brown
Mfr # PRO-184HD
Zoro # G3228202
product price: $9.79
/ea
Sold in multiples of 24 for $234.96
$234.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber Resin (Adhesive), Paper (Backing)
- Width 2"
- Length 55 yd.
- Tensile Strength 56 lb./in.
- Adhesion Strength 68.1 oz./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protapes
- MFR # PRO-184HD
- Zoro # G3228202
- UPC # 840178008756
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 55 yd. |
Details
Item | Kraft Paper Tape,2x55yd.,Drk. Brown |
Material | Rubber Resin (Adhesive), Paper (Backing) |
Tensile Strength | 56 lb./in. |
Adhesion Strength | 68.1 oz./in. |
Shape | Continuous Roll |
Features | RoHS Complaint; Hand Tearable Printable |
Color | Dark Brown |
Thickness | 6.5 mil |
Description
Kraft Paper Tape,2x55yd.,Drk. Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, 80 ga., 3" Overall W, PK18 (PSD38010)
- BOSTITCH STAPLES 3/4""L 16GA (16S2-19SG10M)
- UNIVERSAL ONE File Folders 9-5/8 x 11-3/4", 1/3 Cut Assorted, Manila (UNV16113)
- UNIVERSAL ONE 3" D-Ring Binder, White (UNV20748)
- PROTAPES Kraft Paper Tape, 3x55yd., Lt. Brown (PRO-183)
- SCOTCH Sure Start Packaging Tape, No Color, 6PK (MMMDP1000RF6)
- SCOTCH Box Lock Shipping Packaging Tape, 3 in. Core, 1.88 in. x 54.6 yds, Clear (3950)
- DUCK BRAND HD Packing Tape, 1.88 in. x 54.6yds, 2.6mil, Clear, 8PK (DU463967)
- HOLLAND Hi Tech Reinforced Water Activated Tape, 5 Mil, 3 x 450', Tan (H3072X450 TAN)
- NOVAVISION Tamper-Evident Tape, 1In x 2In, PK250 (ZS48-08RWSN-250)
- SCOTCH Heavy Duty Packaging Tape, Clear, PK6 (38506)
- Protapes Packing Tapes