Shop All Packing Tape Dispensers
Protapes
Handheld Tape Dispenser, 3/4 in. Tape W
Mfr # Pro ATG Guns
Zoro # G0461721
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 3/4 in
- Construction Plastic
- Color Blue
- For Use With Mfr. No. Pro 154 ATG, Pro 156 ATG
- Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protapes
- MFR # Pro ATG Guns
- Zoro # G0461721
- UPC # 840178012579
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3/4 in |
Length | 6 3/4 in |
Height | 5 3/4 in |
Width | 2 in |
Overall Width | 2 in |
Overall Length | 6 3/4 in |
Minimum Tape Width | 1/4 in |
Overall Depth | 5 3/4 in |
Compatible Core Diameter | 1 in |
Maximum Tape Width | 3/4 in |
Details
Item | Handheld Tape Dispenser |
Construction | Plastic |
Color | Blue |
For Use With | Mfr. No. Pro 154 ATG, Pro 156 ATG |
Tape Brake | Adjustable |
Handle Grips | Pistol |
Features | Core Starting |
Brand and Series | Protapes |
Compatible Tape Type | Adhesive Transfer Tape |
Handle Material | Plastic |
Handle Style | Pistol |
Frame Material | Plastic |
Dispenser Style | Handheld |
Description
Handheld Tape Dispenser, Handheld, Compatible Core Diameter 1 in, Minimum Tape Width 1/4 in, Maximum Tape Width 3/4 in, Color Blue, Brand and Series Protapes, Frame Material Plastic, Handle Material Plastic, Compatible Tape Type Adhesive Transfer Tape, Features Core Starting, Handle Style Pistol, Overall Depth 5 3/4 in, Overall Length 6 3/4 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 17 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle (MLR84)
- DECKER TAPE PRODUCTS Label, DL3551, QA HOLD, 4" X 4" (DL3551)
- TAPE LOGIC Tape Logic® Labels, "Biohazard", 2" x 2", Fluorescent Red, 500/Roll (DL1305)
- PRIME-LINE Lock Mailbox Bommer 4127 (S4127)
- SCOTCH ScotchBlue Tape & Paper Dispenser (M1000-SB)
- SCOTCH Dispenser, Tape, Pkg, Hand, Red (DP300RD)
- ZORO SELECT Tape Dispenser Arm, PK2 (9WC95)
- BETTER PACKAGES Replacement Brush Set, For BP500 (E107x)
- GLOBAL INDUSTRIAL Ergonomic Handheld Tape Dispenser, 2W (412622)
- 3M Anti-Slip Tape, 24 in W, Black (610)
- SCOTCH Carton Sealing Tape Dispenser, Pstl, 2 in. (HR80)
- Protapes Packing Tape Dispensers