Shop All Cloth Tapes
Protapes
Cable Path Cloth Tape, 4x30 yd., Blk/Yel
Mfr # CABLE PATH
Zoro # G3227380
product price: $38.75
/ea
Sold in multiples of 12 for $465.00
$465.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 50 Degrees to 180 Degrees F
- Material Synthetic Rubber Based (Adhesive), Premium Cotton Weave (Backing)
- Tensile Strength 50 lb./in.
- Thickness 11 mil
- Length 30 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protapes
- MFR # CABLE PATH
- Zoro # G3227380
- UPC # 840178007407
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Length | 30 yd. |
Width | 4" |
Details
Performance Temp. | 50 Degrees to 180 Degrees F |
Material | Synthetic Rubber Based (Adhesive), Premium Cotton Weave (Backing) |
Tensile Strength | 50 lb./in. |
Thickness | 11 mil |
Shape | Continuous Roll |
Adhesion Strength | 75 oz./in. |
Features | Printable; Good Adhesion; Clean Removal; Repositionable; Hand Tearable; Yellow Safety Stripes |
Item | Cable Path Cloth Tape,4x30 yd.,Blk/Yel |
Color | Yellow/Black |
Description
Cable Path Cloth Tape,4x30 yd.,Blk/Yel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Patching Compound, 32 oz, Tub, White (12278)
- CUSTOM BUILDING PRODUCTS Construction Adhesive, White, 10 fl oz (ARL4000QT)
- ELMERS Elmers Products P9892 Probond Wood Filler Stainable; Quart (7662901)
- GE Spray Foam Sealant, 12 oz, Pale Yellow (2744169)
- PROTAPES Cable Path Cloth Tape, 4x30 yd., Yellow (CABLE PATH)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 12 mil, Tan (15D416)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 5 mil, Tan (15D520)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 7 mil, Tan (15D386)
- SHURTAPE Cloth Tape, White, 72mmx55m, PK24 (P- 672)
- TAPECASE PTFE Fabric Tape, Black, 1-1/2"x5yd. (1.5-5-SG56-05)
- TAPECASE Cloth Tape, 1 In x 36 yd, 4.7 mil, Brown (15D364)
- Protapes Cloth Tapes