Shop All Cloth Tapes
Protapes
Cable Path Cloth Tape, 4x30 yd., Black
Mfr # CABLE PATH
Zoro # G3227362
product price: $43.89
/ea
Sold in multiples of 12 for $526.68
$526.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Temp. 50 Degrees to 180 Degrees F
- Material Synthetic Rubber Based (Adhesive), Premium Cotton Weave (Backing)
- Tensile Strength 50 lb./in.
- Features Printable; Good Adhesion; Clean Removal; Repositionable; Hand Tearable
- Thickness 11 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protapes
- MFR # CABLE PATH
- Zoro # G3227362
- UPC # 840178007469
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Length | 30 yd. |
Width | 4" |
Details
Performance Temp. | 50 Degrees to 180 Degrees F |
Material | Synthetic Rubber Based (Adhesive), Premium Cotton Weave (Backing) |
Tensile Strength | 50 lb./in. |
Features | Printable; Good Adhesion; Clean Removal; Repositionable; Hand Tearable |
Thickness | 11 mil |
Item | Cable Path Cloth Tape,4x30 yd.,Black |
Adhesion Strength | 75 oz./in. |
Color | Black |
Shape | Continuous Roll |
Description
Cable Path Cloth Tape,4x30 yd.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Glue Kit, Tan, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 165 PK (3731)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape 9-Pk (2020-24AP-9)
- GROUP 31 8 Oz. 236Ml Vulcanizing Cement, Flammable (14-008)
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- PROTAPES Cable Path Cloth Tape, 4x30 yd., Yellow (CABLE PATH)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 5 mil, Tan (15D385)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 12 mil, Tan (15C734)
- DUCK BRAND FRICTION TPE 3/4""X60' BLK (393150)
- 3M 3M™ 5453 PTFE Glass Cloth Tape, 8.2 Mil, 1" x 36 yds., Brown, 1/Case (T9655453)
- 3M Cloth Tape, 3 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Polyester Fabric Tape, 1/4"x54-1/2yd. (3M CN3190 0.25 X 54.5YD)
- Protapes Cloth Tapes