Shop All Retaining Ring Assortments
Prospect Fastener
Retaining Ring Assortment, Carbon Steel, 243 Pieces
Mfr # RCI37300STPA
Zoro # G204009752
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Carbon Steel
- Number of Pieces 243
- Product Type Internal Ring
- Number of different sizes 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prospect Fastener
- MFR # RCI37300STPA
- Zoro # G204009752
- UPC # 848790050610
- Country of Origin China
- Category Retaining Ring Assortments
Dimensions
Number of different sizes | 25 |
Details
Item | Retaining Ring Assortment |
System of Measurement | Metric |
Material | Carbon Steel |
Number of Pieces | 243 |
Product Type | Internal Ring |
Description
Features
- Included of the most common or popular sizes for repair.
- Identification charts included.
- Series - Ho.
- Material - Carbon steel.
- Color / finish - Phosphate.
- Number of sizes - 25.
- Size chart included - Yes.
- Package contents - Rings, lid chart.
- 243 pieces.
- Dimension - 11 x 2 x 6.75 in.
- Item weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0200)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55060.060.0016)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 3 5/8 in Ht, Zinc Plated Steel (U17243.031.0102)
- WOODPRO FASTENERS Wood Screw, #10, 4 in, Steel Torx Drive, 270 PK (AP10X4-5)
- MOTORMITE E-CLIP-ASSORTMENT (13325)
- ROTOR CLIP External Retaining Ring Assortment, Carbon Steel, Phosphate Finish (DISP-DE300)
- BIG ROC TOOLS Big Roc Tools ECLIP300 300Pc E-Clip Assortment; 2 x 9 in. (ECLIP300)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-SH541)
- PRECISION BRAND External Retaining Ring Assortment, Steel, Plain Finish (12910)
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces, 9 Sizes (W5208)
- HANDI-CHEK External Retaining Ring Assortment, Stainless Steel, Plain Finish, 50 Pieces, 9 Sizes (DISP-E50SS)
- Prospect Fastener Retaining Ring Assortments