Shop All Internal Retaining Rings
Prospect Fastener
Internal Retaining Ring, Steel, Black Oxide Finish, 4.125 in Bore Dia.
Mfr # NAN412
Zoro # G603719665
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Oxide
- Thickness 0.109 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prospect Fastener
- MFR # NAN412
- Zoro # G603719665
- UPC # 848790019020
- Country of Origin China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 4.125 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Oxide |
Thickness | 0.109 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Description
Features
- Constant section throughout the ring
- Wire formed
- Once installed, rings are difficult to remove
- Rohs compliant
- For housing applications
- Series - Nan
- Material - Carbon steel sae 1060/1075
- Color / finish - Black, lightly oiled
- Housing diameter - 4.125 in.
- Groove diameter - 4.285 in.
- Groove width - .12 in.
- Ring free diameter - 4.355 in.
- Ring thickness - .109 in.
- Maximum section width - .25 in.
- Groove depth - .08 in.
- Pack - 5 piece
- Item weight - .445 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Flat Head Phillips Drive, 40 PK (79443)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel White Ruspert, 100 PK (54471)
- ZORO SELECT M4-0.70 x 35 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0035)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in Low Carbon Steel, Galvanized Finish (Z8960G)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/16 in Bore Dia. (WHM-106-S02)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 7/8 in Bore Dia., 5 PK (HO-87SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 24 mm Bore Dia. (DHO-24SA)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M52 Bore Dia. (DHO-052-SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 5/8 in Bore Dia. (HO-262SS)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 7/8 in Bore Dia., 10 PK (WHM-187)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK (HO-112ST ZD)
- Prospect Fastener Internal Retaining Rings