Shop All Internal Retaining Rings
Prospect Fastener
Internal Retaining Ring, Steel, Black Oxide Finish, 2.531 in Bore Dia.
Mfr # NAN253
Zoro # G903719228
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Oxide
- Thickness 0.078 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prospect Fastener
- MFR # NAN253
- Zoro # G903719228
- UPC # 848790018771
- Country of Origin China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2.531 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Oxide |
Thickness | 0.078 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Description
Features
- Constant section throughout the ring
- Wire formed
- Once installed, rings are difficult to remove
- Rohs compliant
- For housing application
- Series - Nan
- Material - Carbon steel sae 1060/1075
- Color / finish - Black, lightly oiled
- Housing diameter - 2.531 in.
- Housing diameter - 64.3 mm
- Groove diameter - 2.651 in.
- Groove width - .086 in.
- Ring free diameter - 2.688 in.
- Ring thickness - .078 in.
- Maximum section width - .187 in.
- Groove depth - .06 in.
- Item weight - .29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (TRA706-5C)
- ZORO SELECT Spring Pin, HD Coil, 3/16x1/2 L, Pk10 (5EA36)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 25 PK (M55000.100.0045)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK8)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 1/8 in Bore Dia., 40 PK (X1E-CON-SNA-RIG-6125x40)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/4 in Bore Dia., 25 PK (HO-175ST ZD)
- AFTERMARKET Internal Snap Ring (WN-PMF-000022-PEX)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 28 mm Bore Dia. (DHO-28SA)
- NEWPORT FASTENERS Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 0.5 in Bore Dia., 100 PK (797874)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 3/8 in Bore Dia. (HO-237SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (VHO-175)
- Prospect Fastener Internal Retaining Rings