Shop All Internal Retaining Rings
Prospect Fastener
Internal Retaining Ring, Steel, Black Oxide Finish, 184.1 mm Bore Dia.
Mfr # IN725
Zoro # G703719633
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Oxide
- Thickness 0.187 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prospect Fastener
- MFR # IN725
- Zoro # G703719633
- UPC # 848790018337
- Country of Origin China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 184.1 mm |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Oxide |
Thickness | 0.187 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Description
Features
- Constant section throughout the ring, internal notches for pliers.
- Wire formed.
- Once installed, rings are difficult to remove.
- Rohs compliant.
- Series - in.
- Material - Carbon steel sae 1060/1075.
- Color / finish - Black, lightly oiled.
- Housing diameter - 184.1 mm.
- Groove diameter - 7.575 in.
- Groove width - .209 in.
- Ring free diameter - 7.705 in.
- Ring thickness- .187 in.
- Maximum section width - .375 in.
- Groove depth - .162 in.
- Pack - 2.
- Item weight - .802 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187467)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK (U37060.100.0001)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 4" L, Steel Zinc Plated, 15 PK (6942SD-PWR)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M16C45KCS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 12 mm Bore Dia., 5 PK (DHO-12SA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 5/8 in Bore Dia. (U36050.462.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/8 in Bore Dia., 10 PK (HO-212ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 32 mm Bore Dia., 25 PK (DHO-32ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 8 mm Bore Dia., 100 PK (DHO-8ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia., 25 PK (U36050.200.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 7/8 in Bore Dia., 5 PK (HO-87SS)
- Prospect Fastener Internal Retaining Rings