Shop All Internal Retaining Rings
Prospect Fastener
Internal Retaining Ring, Steel, Black Oxide Finish, 1.562 in Bore Dia.
Mfr # NAN156
Zoro # G703719329
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Oxide
- Thickness 0.062 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prospect Fastener
- MFR # NAN156
- Zoro # G703719329
- UPC # 848790018580
- Country of Origin China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.562 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Oxide |
Thickness | 0.062 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Description
Features
- Constant section throughout the ring
- Wire formed
- Once installed, rings are difficult to remove
- Rohs compliant
- For housing application
- Series - Nan
- Material - Carbon steel sae 1060/1075
- Color / finish - Black, lightly oiled
- Housing diameter - 1.562 in.
- Housing diameter - 39.67 mm
- Groove diameter - 1.642 in.
- Groove width - .068 in.
- Ring free diameter - 1.668 in.
- Ring thickness - .062 in.
- Maximum section width - .125 in.
- Groove depth - .04 in.
- Item weight - .09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Red (176064)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (77452)
- ZORO SELECT Internally-Threaded Rod, 10-32 Thread to 10-32 Thread, 1 ft, Steel, Zinc Plated Finish, Round (LINK21812IZ)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 0.563 in L, Brass (240-5-BR)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 9/16 in Bore Dia. (HO-156SS)
- NEWPORT FASTENERS Internal Retaining Ring, Stainless Steel, Plain Finish, 1 in Bore Dia., 100 PK (449101)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 32 mm Bore Dia. (DHO-32SA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/8 in Bore Dia. (U36050.312.0001)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.438 in Bore Dia. (RR-343)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/16 in Bore Dia., 10 PK (U36050.206.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 22 mm Bore Dia. (DHO-22SA)
- Prospect Fastener Internal Retaining Rings