Shop All Internal Retaining Rings
Prospect Fastener
Internal Retaining Ring, Steel, Black Oxide Finish, 146 mm Bore Dia.
Mfr # IN575
Zoro # G803719670
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 146 mm
- Material Steel
- Finish Black Oxide
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prospect Fastener
- MFR # IN575
- Zoro # G803719670
- UPC # 848790018269
- Country of Origin China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 146 mm |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Oxide |
Thickness | 0.125 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Description
Features
- Constant section throughout the ring, internal notches for pliers.
- Wire formed.
- Once installed, rings are difficult to remove.
- Rohs compliant.
- Series - in.
- Material - Carbon steel sae 1060/1075.
- Color / finish - Black, lightly oiled.
- Housing diameter - 146 mm.
- Groove diameter - 6.02 in.
- Groove width - .139 in.
- Ring free diameter - 6.12 in.
- Ring thickness - .125 in.
- Maximum section width - .312 in.
- Groove depth - .135 in.
- Pack - 2.
- Item weight - .366 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 10 PK (Z9277)
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x1, PK100 (U07845.025.0100)
- USA INDUSTRIALS #8-32 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-364)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.040.0016)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 9/16 in Bore Dia. (HO-156SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 1/4 in Bore Dia. (U36050.525.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 7/8 in Bore Dia. (KG-187SJ)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia. (HO-187)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.5 in Bore Dia., 1000 PK (50RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 14 mm Bore Dia., 100 PK (DHO-14ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/8 in Bore Dia., 10 PK (KG-137ST OIL)
- Prospect Fastener Internal Retaining Rings