Shop All Internal Retaining Rings
Prospect Fastener
Internal Retaining Ring, Steel, Black Oxide Finish, 0.562 in Bore Dia.
Mfr # NAN56
Zoro # G903719327
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Oxide
- Thickness 0.035 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prospect Fastener
- MFR # NAN56
- Zoro # G903719327
- UPC # 848790019167
- Country of Origin China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.562 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Oxide |
Thickness | 0.035 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Description
Features
- Constant section throughout the ring
- Wire formed
- Once installed, rings are difficult to remove
- Rohs compliant
- For housing application
- Series - Nan
- Material - Carbon steel sae 1060/1075
- Color / finish - Black, lightly oiled
- Housing diameter - .562 in.
- Housing dia fraction - .5625 in.
- Housing diameter - 14.27 mm
- Groove diameter - .59 in.
- Groove width - .039 in.
- Ring free diameter - .6 in.
- Ring thickness - .035 in.
- Maximum section width - .048 in.
- Groove depth - .014 in.
- Item weight - .006 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 50 PK (UST176253)
- L.H. DOTTIE 5/8"-11 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L, 50 PK (MB58112)
- ZORO SELECT Sleeve Anchor, 5/16" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 50 PK (U09100.031.0250)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x3/4, PK5 (U07852.075.0075)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/8 in Bore Dia., 25 PK (HO-162ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/4 in Bore Dia., 10 PK (U36050.225.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 12 mm Bore Dia., 100 PK (DHO-12ST PA)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 5/8 in Bore Dia. (KG-262SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 in Bore Dia. (U36050.400.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 7/16 in Bore Dia., 25 PK (U36050.143.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 105 mm Bore Dia., 5 PK (M36050.105.0001)
- Prospect Fastener Internal Retaining Rings