Shop All Brushes
Prosource
Vulcan Grout Remover Blade, 2 in L, 0875 in W
Mfr # 17124
Zoro # G507453238
product price: $7.19
/ea
Sold in multiples of 50 for $359.50
$359.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
These grout remover blade are made of high quality steel with a bright metal finish The toothed steel blade are used to remove debris It can be widely used in kitchen, bathroom, balcony, bedroom etc The package includes 1 tungsten carbide grit edge cutting blade and 1 toothed steel blade Fits 9602616 grout remover
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 48" x 180' Easy Mask .4-Mil Standard Grade Masking Film (64880)
- MIDWEST RAKE Handle, 82" L, Threaded Tip, 6" dia. Grip (SA20175)
- GEORGIA-PACIFIC Pacific Blue Basic Single Fold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (20904)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK4 (CP-042-4PK)
- PROSOURCE Fitting Brush 3/4 Copr Tubing (PMB-509)
- TOUGH GUY 3 in W Scrub Brush, Medium, 5 in L Handle, 3 in L Brush, Yellow, Plastic, 8 in L Overall (3NB53)
- VIKAN Not Included L Tank Brush, , Not Included, Trim Length: 5 in (70356)
- INTERDESIGN iDesign Bowl Brush York White (95621)
- MALISH Beverage Fountain Brush, 2" Trim, White, 7.78 in L Brush, White, Plastic (90298SP)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Variety (O-YRK-QC-DB)
- VORTEX Adaptable Bi level Brush Head 6-70 (VO787482)
- Prosource Brushes