Shop All Tarps
Prosource
Tarp, White, Polyethylene
Mfr # TW1620
Zoro # G907794368
Sold in multiples of 3 for $308.97
Free Shipping & Returns
$308.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Tarp Material Polyethylene
- Grommet Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | White |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Material | Aluminum |
Description
Polyethylene material with aluminum grommets is sunlight, tear, UV, and water resistant White color 10 mil thickness Size 16 ft x 20 ft Reinforced plastic corner included and 1 piece sample swatch and grommet on the top of poly bag with sticker label
Restrictions
- WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Garden Hose Fitting, MH x MP, 3/4x1/2" (G20102)
- ORTHO Weedclear Nrth Concn32Oz (0447905)
- LOGO BRANDS Oklahoma Elite Chair (192-12E-1)
- PROSOURCE Latch Bolt Slide Black Steel (33189PKS-PS)
- PROSOURCE 6 ft x 8 ft Tarp, Green/Silver (T0608GS140)
- PROSOURCE 12 ft x 16 ft Tarp, Black (2390B)
- PROSOURCE 6 ft x 8 ft Medium Duty Tarp, Blue (T0608BB90)
- PROSOURCE 8 ft x 10 ft Tarp, Black (742718/7024425)
- PROSOURCE 8 ft x 10 ft Tarp, Blue (T0810BB70)
- PROSOURCE 20 ft x 20 ft Medium Duty Tarp, Blue (T2020BB90)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-12X25)
- Prosource Tarps