Shop All U-Bolts
Prosource
Square U-Bolt, 5/16", 2 in Wd, 7 in Ht, Steel, 10 PK
Mfr # LR352
Zoro # G706881184
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Inside Width/Diameter 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 5/16" |
Inside Height | 7 in |
Inside Width/Diameter | 2 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Steel |
Description
Bolt U Square 5/16X2X5In Steel, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #10-24, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV6)
- ZORO SELECT Double-End Threaded Rod, 3/8"-24 Thread to 3/8"-24 Thread, 1 ft, Aluminum, Plain (LINK37512EA)
- ZORO SELECT Fully Threaded Rod, M4-0.7mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.040.1000)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.013.0050)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 5 in Ht, Steel, 10 PK (LR351)
- PROSOURCE Round U-Bolt, 5/16", 1-3/8 in Wd, 3-3/4 in Ht, Zinc Plated Steel, 10 PK (LR363)
- PROSOURCE Round U-Bolt, 5/16", 2 in Wd, 3-5/8 in Ht, Zinc Plated Steel, 10 PK (LR345)
- PROSOURCE Square U-Bolt, 3/8", 4 in Wd, 7 in Ht, Steel, 10 PK (LR355)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (LR350)
- PROSOURCE Round U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (LR346)
- NATIONAL HARDWARE Round U-Bolt, 1/4", 1-3/8 in Wd, 4 in Ht, Zinc Plated Steel (N222-117)
- Prosource U-Bolts