Shop All U-Bolts
Prosource
Square U-Bolt, 3/8", 3 in Wd, 7 in Ht, Steel, 10 PK
Mfr # LR353
Zoro # G906881151
product price: $36.99
/pk 10, $3.70/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Inside Height 7 in
- Inside Width/Diameter 3 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8" |
Inside Height | 7 in |
Inside Width/Diameter | 3 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Steel |
Description
Bolt U Square 5/16X2X7In Steel, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 72 in L, 1/4 in W, 1/4 in H (WWG310250025072)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400400)
- MIDWEST FASTENER 5/16"-18 x 2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05490)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 25 PK (U01000.037.0275)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 5 in Ht, Steel, 10 PK (LR351)
- PROSOURCE Round U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (LR346)
- PROSOURCE Round U-Bolt, 1/4", 1-1/8 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 10 PK (LR343)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (LR350)
- PROSOURCE Square U-Bolt, 3/8", 4 in Wd, 7 in Ht, Steel, 10 PK (LR355)
- PROSOURCE Round U-Bolt, 5/16", 1-3/8 in Wd, 3-3/4 in Ht, Zinc Plated Steel, 10 PK (LR363)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 11/16 in Wd, 3 23/32 in Ht, Hot Dipped Galvanized Steel (U17274.037.0125)
- Prosource U-Bolts