Shop All Surface Hinges
Prosource
Square Corner Door Hinge, Steel, Satin Nickel, Loose Pin, 180 deg Range of Motion
Mfr # 20338SNX
Zoro # G007448871
Sold in multiples of 25 for $131.25
$131.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prosource
- MFR # 20338SNX
- Zoro # G007448871
- UPC # 45734927131
- Country of Origin China
- Category Surface Hinges
Description
A creaking door at your place, don't get too worked up about it since there is a remedy to that Those days of creaking or breaking hinges are over with this hinge the door control hinge you need It's great for interior and exterior applications Suitable to use on all noncommercial interior, exterior doors or wood furniture, this corner hinge is the best With this hinge, you are getting a highquality fitting This hinge can hold a light to medium weighted doors You have to do very little maintenance Overall, it s well with most types of doors and better with aluminum ones Once installed, this hinge makes the opening of doors very easy
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 3/4" x 2-1/2" Zinc Plated Steel Open S Hooks 25PK (52415)
- ZORO SELECT Gasket, 2 In, Bevel Seat, PTFE (692-10007)
- USA INDUSTRIALS Buna-N O-Ring, Dash 223, PK100 (ZUSAH70223)
- PAWLING Wall Guard, Silver-Gray, 2-15/16 x 144In (WG-3-12-210)
- PROSOURCE Door Hinge Screen Set Adj Galv (LR-114-PS)
- KIPP Hinge Weldable Form:A 15, 5X80, D=13, L=80, Steel, Comp:Brass (K0984.013080022)
- EMTEK Pair of 4 in x 4 in Square Steel Heavy Duty Ball Bearing Hinges Satin Brass Finish (94014US4)
- MCKINNEY Electrified Hinges (TA2714 4-1/2X4-1/2 P QC4)
- HARDWARE RESOURCES 105Deg 7/16In. Overlay Heavy Duty Dura-Close Soft-Close Compact Hinge W/ Press-In 8 Mm Dowels (9390-716)
- SELECT-HINGES Select-Hinges: 95" Geared Full Surface Hinge - 1/16" Door Inset - Narrow Frame - Alum (SLH-57-95-CL-SD)
- BEST HINGES 4in x 4in Spring Hinge # 422106 Satin Chrome Finish (2060R426D)
- Prosource Surface Hinges