Shop All Scaffolding
Prosource
Scaffold, Mini, Steel, Yellow, Powder Coated
Mfr # YH-SD401/YTL40102
Zoro # G307706053
product price: $281.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$281.99
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
- Brand Prosource
- MFR # YH-SD401/YTL40102
- Zoro # G307706053
- UPC # 45734636880
- Country of Origin China
- Category Scaffolding
Description
This mini scaffold are built to help make your work easier and safer Safety is key when working in heights Quality control, testing procedures, precision of the welding process, correct installation are key when assembling a scaffold structure to minimize liability and worker risk of injury
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (S-035-SS)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x42, Aluminum (48J108)
- AZTEC LIFTING HARDWARE Turnbuckle Jaw x Jaw 1/2 x 9 CS HDG (TJJ129)
- TRI-ARC Cal Osha Kit 13 15 Step 24In Wide Ldrs (GRCAL1315)
- METALTECH Portable Scaffold, Steel, 4 ft Platform Height (I-BM4S)
- TITAN Steel Scaffolding Unit, 6'L X 6-1/2'H (309101)
- METALTECH Scaffold with Guardrail, EasySet, Alum, 6ft (AL-Q0105)
- METALTECH-OMEGA. Metaltech 6' x 5' Mason Scaffold Frame - (M-MF7260PS)
- METALTECH-OMEGA. Metaltech Bolted 90 Fixed Clamp - (M-MTCFDU)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 6 ft Platform Height (0127-006-1)
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 11 ft Platform Height (6004C-10X10RT)
- Prosource Scaffolding