Shop All U-Bolts
Prosource
Round U-Bolt, 5/16", 2.5 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 10 PK
Mfr # LR348
Zoro # G906881137
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Inside Width/Diameter 2.5 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 5/16" |
Inside Height | 3-1/2 in |
Inside Width/Diameter | 2.5 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
Bolt U Steel 5/16X2X4-5/8 Zinc, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 2 ft, Steel, Grade A, Plain Finish (U20200.150.2400)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 7/16 in Wd, 7/8 in Lg, 3/32 in Ht, 25 PK (ND 1514)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 1-1/64 in Ht, 5 PK (U11095.075.0001)
- HILLMAN Wood Screw, #6, 2-1/4 in, Black Phosphate Steel Trim Head Square Drive (47314)
- PROSOURCE Round U-Bolt, 5/16", 2 in Wd, 3-5/8 in Ht, Zinc Plated Steel, 10 PK (LR345)
- PROSOURCE Round U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (LR346)
- PROSOURCE Round U-Bolt, 5/16", 1-3/8 in Wd, 3-3/4 in Ht, Zinc Plated Steel, 10 PK (LR363)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 5 in Ht, Steel, 10 PK (LR351)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 7 in Ht, Steel, 10 PK (LR352)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (LR350)
- ZORO SELECT U-Bolt with Mounting Plates, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Hot Dipped Galvanized Steel, 10 PK (53620 2)
- Prosource U-Bolts