Shop All U-Bolts
Prosource
Round U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK
Mfr # LR346
Zoro # G606881147
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Inside Width/Diameter 2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 5/16" |
Inside Height | 3 in |
Inside Width/Diameter | 2 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
Bolt U Steel 5/16X2X3-5/8 Zn, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 13/32 in Ht, 25 PK (3HDX6)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07368)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32459)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 4 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2005-4-ZN)
- PROSOURCE Round U-Bolt, 5/16", 2 in Wd, 3-5/8 in Ht, Zinc Plated Steel, 10 PK (LR345)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (LR350)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 5 in Ht, Steel, 10 PK (LR351)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 7 in Ht, Steel, 10 PK (LR352)
- PROSOURCE Round U-Bolt, 1/4", 1-1/8 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 10 PK (LR343)
- PROSOURCE Square U-Bolt, 3/8", 4 in Wd, 7 in Ht, Steel, 10 PK (LR355)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Plain Stainless Steel (U17277.050.0400)
- Prosource U-Bolts