Shop All U-Bolts
Prosource
Round U-Bolt, 5/16", 1.75 in Wd, 4-1/8 in Ht, Zinc Plated Steel, 10 PK
Mfr # LR365
Zoro # G906881144
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Inside Width/Diameter 1.75 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 5/16" |
Inside Height | 4-1/8 in |
Inside Width/Diameter | 1.75 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
Bolt U Steel 5/16X1-3/4X3 Zn, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35206-238)
- FOREVERBOLT Nylon Insert Lock Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK (FBLNM10P25)
- RUBBERMAID COMMERCIAL Reclosable Fastener, 17 in, 1 in Wd, Black, 6 PK (FGQ18000BK00)
- PRECISION BRAND Roll Pin Assortment, 300 pcs. (12925)
- PROSOURCE Round U-Bolt, 5/16", 1-3/8 in Wd, 3-3/4 in Ht, Zinc Plated Steel, 10 PK (LR363)
- PROSOURCE Square U-Bolt, 3/8", 4 in Wd, 7 in Ht, Steel, 10 PK (LR355)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (LR350)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 5 in Ht, Steel, 10 PK (LR351)
- PROSOURCE Round U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (LR346)
- PROSOURCE Round U-Bolt, 1/4", 1-1/8 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 10 PK (LR343)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 4 5/8 in Ht, Plain Stainless Steel (U17267.037.0405)
- Prosource U-Bolts