Shop All U-Bolts
Prosource
Round U-Bolt, 1/4", 1-1/8 in Wd, 2 in Ht, Stainless Steel, 10 PK
Mfr # LR357
Zoro # G406881163
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Inside Height 2 in
- Inside Width/Diameter 1-1/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 1/4" |
Inside Height | 2 in |
Inside Width/Diameter | 1-1/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Description
Bolt U Square 3/8X4X5In Steel, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (M07000.060.0022)
- ZORO SELECT Step Key Stock 1, 5/8 in Top W, 5/16 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (WWGSK17-1)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 10 PK (U07040.050.0225)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.156 in Shaft Dia (E-015-SS)
- PROSOURCE Round U-Bolt, 1/4", 1-1/8 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 10 PK (LR343)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (LR350)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 7 in Ht, Steel, 10 PK (LR352)
- PROSOURCE Round U-Bolt, 5/16", 2 in Wd, 3-5/8 in Ht, Zinc Plated Steel, 10 PK (LR345)
- PROSOURCE Round U-Bolt, 5/16", 1-3/8 in Wd, 3-3/4 in Ht, Zinc Plated Steel, 10 PK (LR363)
- PROSOURCE Square U-Bolt, 3/8", 4 in Wd, 7 in Ht, Steel, 10 PK (LR355)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Black Oxide Steel (5ZB45)
- Prosource U-Bolts