Shop All Roofing Nails
Prosource
Roofing Nail, 5 in L, 40D, Bright Finish
Mfr # 00090222
Zoro # G307070277
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Size 40D
- Finish Bright
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prosource
- MFR # 00090222
- Zoro # G307070277
- UPC # 773908022329
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 5 in |
Size | 40D |
Details
Item | Roofing Nail |
Finish | Bright |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, 3/8"-16, Brass, 50 PK (09217)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0350)
- MIDWEST FASTENER Wood Screw, #14, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51883)
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces (PTW5212)
- PROSOURCE Roofing Nail, 5 in L, 40D, Bright Finish (00089222)
- PROSOURCE Roofing Nail, 1 in L, 2D, Hot Dipped Galvanized Finish (00069052)
- METABO HPT NAIL 1-1/2""L 15 GAUGE (14303HPT)
- METABO HPT NAIL 2-3/8""L RING SHANK (10161HPT)
- HILLMAN Hillman Fasteners 461610 1.5 in. Hot Dipped Galvanized Ring Shank Neoprene Washer Roofing Nail (195949)
- HILLMAN Hillman Fasteners 461441 1.25 in. Galvanized Plastic Cap Roofing Nail; 250 Count (195894)
- HILLMAN Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga (461456)
- Prosource Roofing Nails