Shop All Drywall Nails
Prosource
Nail Panel Brown 1In 1Lb
Mfr # NTP-160-PS
Zoro # G606915729
product price: $23.99
/pk 4, $6.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prosource
- MFR # NTP-160-PS
- Zoro # G606915729
- UPC # 45734648883
- Country of Origin Taiwan, Province of China
- Category Drywall Nails
Dimensions
Length | 1" |
Details
Item | Drywall Nail |
Head Type | Panel |
Description
Nail Panel 1Inch White 1Lb, 4PK, 4PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap Nut, 3/8", Steel, Zinc Plated, 0.44 in H, 25 PK (4CUJ3)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z9429SS)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/16 in, Zinc Plated Steel Pan Head Phillips Drive, 40 PK (931603)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Aluminum, Not Graded, Plain Finish (AL.05801103.PL.DAR)
- PROSOURCE Nail Panel 1Inch White 6Oz Pk (NTP-073-PS)
- PROSOURCE Nail Panel Brown 1-5/8In 1Lb (NTP-161-PS)
- PROSOURCE Nail Panel 1Inch Black 6Oz Pk (NTP-074-PS)
- PROSOURCE Nail Panel 1-5/8In Black 6Oz (NTP-083-PS)
- PROSOURCE Nail Panel 1-5/8In Dk Oak 6Oz (NTP-091-PS)
- PROSOURCE Nail Panel 1Inch White 1Lb (NTP-158-PS)
- ZORO SELECT Drywall Nail, Cupped, 1 1/2 L, PK342 (4NEZ4)
- Prosource Drywall Nails