Shop All Drywall Nails
Prosource
Nail Panel 1Inch Brown 6Oz Pk
Mfr # NTP-072-PS
Zoro # G706915759
product price: $11.49
/pk 5, $2.30/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prosource
- MFR # NTP-072-PS
- Zoro # G706915759
- UPC # 45734648753
- Country of Origin Taiwan, Province of China
- Category Drywall Nails
Dimensions
Length | 1" |
Details
Item | Drywall Nail |
Head Type | Panel |
Description
Blanket Movers 72X80In, 6PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACEDS 10-12 Phillip Plastic Anchor Kit (5325857)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK (CAK2-3118-150-25)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Stainless Steel Body, 100 PK (SSD66SSBSLF203)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L (U04104.112.0850)
- PROSOURCE Nail Panel 1Inch White 6Oz Pk (NTP-073-PS)
- PROSOURCE Nail Panel 1-5/8In Dk Oak 6Oz (NTP-091-PS)
- PROSOURCE Nail Panel 1-5/8In Black 6Oz (NTP-083-PS)
- PROSOURCE Nail Panel Brown 1-5/8In 1Lb (NTP-161-PS)
- PROSOURCE Nail Panel Brown 1In 1Lb (NTP-160-PS)
- PROSOURCE Nail Panel 1Inch Black 6Oz Pk (NTP-074-PS)
- HILLMAN Lb 1-1/4 Brt Dry Nail (461472)
- Prosource Drywall Nails