Shop All Drywall Nails
Prosource
Nail Panel 1Inch Black 6Oz Pk
Mfr # NTP-074-PS
Zoro # G906915795
product price: $11.49
/pk 5, $2.30/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prosource
- MFR # NTP-074-PS
- Zoro # G906915795
- UPC # 45734648777
- Country of Origin Taiwan, Province of China
- Category Drywall Nails
Dimensions
Length | 1" |
Details
Item | Drywall Nail |
Head Type | Panel |
Description
Nail Panel 1Inch White 6Oz Pk, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Rubber 5 PK (34224)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2 1/2 in Shaft Dia, 5 PK (WSM-250)
- PIP Gloves, Cut Resistant, Blue, 3X-L, PR (44-3745/XXXL)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100 (WWG-CPS-022)
- PROSOURCE Nail Panel 1Inch White 1Lb (NTP-158-PS)
- PROSOURCE Nail Panel 1-5/8In Dk Oak 6Oz (NTP-091-PS)
- PROSOURCE Nail Panel 1-5/8In Black 6Oz (NTP-083-PS)
- PROSOURCE Nail Panel Brown 1-5/8In 1Lb (NTP-161-PS)
- PROSOURCE Nail Panel 1Inch White 6Oz Pk (NTP-073-PS)
- PROSOURCE Nail Panel Brown 1In 1Lb (NTP-160-PS)
- GRIP-RITE 1-3/8 in. Drywall Blued Steel Nail Flat Head 1 lb (138BLDW1)
- Prosource Drywall Nails