Shop All Drywall Nails
Prosource
Nail Panel 1-5/8In Oak 1Lb
Mfr # NTP-171-PS
Zoro # G406915783
product price: $26.25
/pk 4, $6.56/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-5/8"
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prosource
- MFR # NTP-171-PS
- Zoro # G406915783
- UPC # 45734648937
- Country of Origin Taiwan, Province of China
- Category Drywall Nails
Dimensions
Length | 1-5/8" |
Details
Item | Drywall Nail |
Head Type | Panel |
Description
Nail Panel 1In Oak 1Lb, 4PK, 4PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L, 5 PK (TAPG53410812)
- GRK FASTENERS Deck Screw, 3/8 in x 10 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10293)
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 25 mm Shaft Dia, 25 PK (M36200.240.0001)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 10 in Length (U07000.075.1000)
- PROSOURCE Nail Panel 1Inch White 1Lb (NTP-158-PS)
- PROSOURCE Nail Panel Brown 1In 1Lb (NTP-160-PS)
- PROSOURCE Nail Panel 1Inch Black 6Oz Pk (NTP-074-PS)
- PROSOURCE Nail Panel Brown 1-5/8In 1Lb (NTP-161-PS)
- PROSOURCE Nail Panel 1Inch White 6Oz Pk (NTP-073-PS)
- PROSOURCE Nail Panel 1-5/8In Dk Oak 6Oz (NTP-091-PS)
- Prosource Drywall Nails