Shop All Drywall Nails
Prosource
Nail Panel 1-5/8In Dk Oak 6Oz
Mfr # NTP-091-PS
Zoro # G906915733
product price: $12.69
/pk 5, $2.54/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-5/8"
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prosource
- MFR # NTP-091-PS
- Zoro # G906915733
- UPC # 45734648869
- Country of Origin Taiwan, Province of China
- Category Drywall Nails
Dimensions
Length | 1-5/8" |
Details
Item | Drywall Nail |
Head Type | Panel |
Description
Nail Panel 1In Dark Oak 6Oz Pk, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 0.187x2 1/2 In, PK25 (1WFN9)
- E-Z LOK Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel (450-10)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07170)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51030.040.0030)
- PROSOURCE Nail Panel Brown 1-5/8In 1Lb (NTP-161-PS)
- PROSOURCE Nail Panel Brown 1In 1Lb (NTP-160-PS)
- PROSOURCE Nail Panel 1Inch White 6Oz Pk (NTP-073-PS)
- PROSOURCE Nail Panel 1Inch Black 6Oz Pk (NTP-074-PS)
- PROSOURCE Nail Panel 1-5/8In Black 6Oz (NTP-083-PS)
- PRO-FIT Drywall Nail Brt1-5/8"1# (0061108)
- GRIP-RITE 1-3/8 in. Drywall Blued Steel Nail Flat Head 1 lb (138BLDW1)
- Prosource Drywall Nails