Shop All Drywall Nails
Prosource
Nail Panel 1-5/8In Darkoak 1Lb
Mfr # NTP-175-PS
Zoro # G806915772
product price: $25.69
/pk 4, $6.42/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-5/8"
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prosource
- MFR # NTP-175-PS
- Zoro # G806915772
- UPC # 45734648975
- Country of Origin Taiwan, Province of China
- Category Drywall Nails
Dimensions
Length | 1-5/8" |
Details
Item | Drywall Nail |
Head Type | Panel |
Description
Nail Panel 1In Dark Oak 1Lb, 4PK, 4PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, 1/4" x 9/16 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (2121PK)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain (K2002)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-24, #10-32, #8-32, 1/4"-20, 5/16"-18, Zinc (EZ-A800)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09098)
- PROSOURCE Nail Panel Brown 1-5/8In 1Lb (NTP-161-PS)
- PROSOURCE Nail Panel 1Inch White 1Lb (NTP-158-PS)
- PROSOURCE Nail Panel 1-5/8In Dk Oak 6Oz (NTP-091-PS)
- PROSOURCE Nail Panel 1Inch White 6Oz Pk (NTP-073-PS)
- PROSOURCE Nail Panel 1Inch Black 6Oz Pk (NTP-074-PS)
- PROSOURCE Nail Panel Brown 1In 1Lb (NTP-160-PS)
- HILLMAN Lb 3" 16D Brt Dplx Nail (461396)
- Prosource Drywall Nails