Shop All Eye Bolts
Prosource
Eye Wood Screw Steel, Zinc Plated, 20 PK
Mfr # LR229
Zoro # G206881059
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 1-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated (K2021-ZN)
- ZORO SELECT #4-40 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0056)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 45 mm Length, 15 PK (UST184118)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (34001)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR296)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR218)
- PROSOURCE Screw Eye Sm 3/16X1-3/16 Zinc (LR-225-PS)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR220)
- PROSOURCE Eye Bolt Zinc Plated, 20 PK (LR269)
- PROSOURCE Eye Bolt Zinc Plated, 20 PK (LR270)
- ZORO SELECT Eye Bolt With Shoulder, 1/4"-20, 1-13/16 in Shank, 3/16 in ID, Steel, black oxide (Z0040)
- Prosource Eye Bolts