Prosource

Eye Wood Screw Steel, Zinc Plated, 20 PK


product price: $9.99
/pk 20, $0.50/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Material Steel
  • Finish Zinc Plated
  • Overall Length 1-13/16 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 1-13/16 in

Details

Item Eye Wood Screw
System of Measurement Inch
Material Steel
Finish Zinc Plated

Description

Eye Screw Stl 1/4X2-1/16 Zinc, 20PK, 20PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.