Shop All Eye Bolts
Prosource
Eye Bolt Zinc Plated, 10 PK
Mfr # LR259
Zoro # G706881078
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
- Overall Length 5.25 in
- Eyebolt Type Eye Bolt Lag
- Type Eye Bolt Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 5.25 in |
Shank Diameter | 8 mm |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Finish | Zinc Plated |
Eyebolt Type | Eye Bolt Lag |
Type | Eye Bolt Lag |
Description
Bolt Lag Eye 3/8X8In Brt Zn, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0766)
- ARROW FASTENER Cable Staples, T25, 18 ga, Round Crown, 7/16 in Leg L, Steel, 1100 PK (257)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-1.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 50 PK (M12912.180.0150)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 6-1/2" L, Steel Zinc Plated, 25 PK (05577-PWR)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR218)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR212)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR210)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR297)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR214)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR295)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-226)
- Prosource Eye Bolts