Shop All Eye Bolts
Prosource
Eye Bolt Zinc Plated, 10 PK
Mfr # LR256
Zoro # G506881094
product price: $13.55
/pk 10, $1.36/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
- Overall Length 5 in
- Type Eye Bolt Lag
- Eyebolt Type Eye Bolt Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Finish | Zinc Plated |
Type | Eye Bolt Lag |
Eyebolt Type | Eye Bolt Lag |
Description
Bolt Lag Eye 3/8X4.5In Brt Zn, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Rod, Black Oxide Finish, 6 PK (U22080.125.1450)
- PRIME-LINE Wood Screw, Flat Head, Square Drive #6 X 1in Zinc Plated Steel 50PK (9201701)
- ZORO SELECT Carriage Bolt, PK10 (1VE22)
- ZORO SELECT #4-40 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-400370-100BX)
- PROSOURCE Eye Bolt Zinc Plated, 20 PK (LR270)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR261)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR295)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR297)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR220)
- PROSOURCE Eye Bolt Zinc Plated, 10 PK (LR255)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK (M16180.160.0100)
- Prosource Eye Bolts