Shop All Eye Bolts
Prosource
Eye Bolt Zinc Plated, 10 PK
Mfr # LR255
Zoro # G706881023
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
- Overall Length 4.5 in
- Eyebolt Type Eye Bolt Lag
- Type Eye Bolt Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4.5 in |
Shank Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Finish | Zinc Plated |
Eyebolt Type | Eye Bolt Lag |
Type | Eye Bolt Lag |
Description
Bolt Lag Eye 3/8X4In Brt Zn, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Square Drive, 2000 PK (649079-2000)
- ZORO SELECT 1-1/4"-7 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12005.125.0001)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW1012)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Phillips Drive, 500 PK (U31305.013.0125)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR296)
- PROSOURCE Screw Eye Sm 3/16X1-3/16 Zinc (LR-225-PS)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR297)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR214)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR218)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR294)
- HAMPTON Eye Bolt 3/8", Stainless Steel (02-3456-455)
- Prosource Eye Bolts