Shop All Eye Bolts
Prosource
Eye Bolt Zinc Plated, 10 PK
Mfr # LR252
Zoro # G306881041
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
- Overall Length 5 in
- Eyebolt Type Eye Bolt Lag
- Type Eye Bolt Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, Carriage, Chr, 3/8-16x2 1/2, Pk5 (MPB757)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.15625 in Dia., 0.54 in L, Aluminum Body, 1000 PK (AD56ABS)
- HHIP 0.641" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0641)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Yellow Finish, 100 PK (U37060.025.0001)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR212)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR297)
- PROSOURCE Eye Bolt Zinc Plated, 10 PK (LR255)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR214)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR210)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR298)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 48 PK (X1E-CON-SCR-EYE-1020x48)
- Prosource Eye Bolts